Water hose, yellow, PVC, Length 50 m, Hose internal ⌀: 25

Article no.: 080047 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Hose internal ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plasticised PVC
maximum operating pressure 6 bar
Test pressure 16 bar
Hose external ⌀ 28 mm
Hose internal ⌀ 25 mm
Hose length 50 m
Colour yellow
Type of product Hose

Identification numbers & Classifications

Article number 080047 25
EAN / GTIN 3291671942714
Manufacturer number 194271

Description

Version:

High-quality twist-resistant water hose in yellow.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart