Pneumatic die grinder 60051

Article no.: 079441 60051
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 60051
    Output power 75 W
    maximum speed 60,000 min-1
    maximum air consumption 228 l/min
    Connection thread NPT
    Compressed air connection 1/4 in
    Collet ⌀ 3 mm
    Weight 0.45 kg
    Operating noise 78 dB(A)
    maximum vibration to EN < 2.5 m/s2
    Length 135 mm
    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 079441 60051
    EAN / GTIN 616026600515
    Manufacturer number 60051

    Description

    Version:

    Dynabrade − pneumatic straight die grinder.
    Versatile, smooth running straight die grinders of robust and ergonomic design, with soft grip.
    Rotor brake: When the motor is switched off it stops within one second.
    Turbine-driven small straight grinder, without gears, with a maximum speed of 60,000 rpm. Ceramic bearings, pneumatic drive with patented speed monitoring for constant speed under load.

    Application:

    Use only oil-free compressed air. Do not add oil!

    Supplied with:

    Including the necessary coupling adaptors.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart