{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cord travel length | 2.5 m | |
Safe working load | 10 kg - 14 kg | |
maximum suspended load | 14 kg | |
Weight | 4 kg | |
Type of product | Retraction spring / balancer |
Article number | 079298 14 | |
EAN / GTIN | 015451591571 | |
Manufacturer number | 8941099500 |