Swarf and liquid vacuum cleaner, Manufacturer's designation: ECO-OIL13

Article no.: 078559 ECO-OIL13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ECO-OIL13
Power supply Mains operated
Power consumption 1,300 W
Container volume 180 l
Length 1,050 mm
Width 670 mm
Height 1,500 mm
Number of turbines 1
Air flow volume 46 l/s
Vacuum 320 mbar
Operating noise 76 dB(A)
Weight 120 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078559 ECO-OIL13
EAN / GTIN 5711141019312
Manufacturer number ECOOIL13

Description

Version:

High quality, very durable Nilfisk CFM “grey line” industrial vacuum cleaner.
Swarf and liquid suction set. With powerful smooth-running 1.3-kW turbine. Inlet ⌀ 50mm. Oil-proof castors with parking brakes and oil-resistant seals. Metal chips are separated from liquids by the swarf basket included in the scope of delivery. This allows the re-use of coolants and assists the recycling of the metal chips.

Supplied with:

Supplied with chip basket (30L), mobility trolley, drain hose. Without accessories.

Note:

Suitable accessories can be found under 078551-078552.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart