{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | SSEP 1400 MVT | |
Power supply | Mains-powered | |
Power consumption | 1,400 W | |
Stroke length | 32 mm | |
Rate of strokes | 0 min-1 - 2,800 min-1 | |
Weight | 4.6 kg | |
maximum vibration to EN | 12.9 m/s2 | |
Special features | Metabo Quick | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Anti-vibration system | yes | |
Type of product | Saw |
Article number | 078222 SSEP1400 | |
EAN / GTIN | 4007430292995 | |
Manufacturer number | 606178500 |