Machine mount, Type: 99001003

Article no.: 077614 99001003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Machine mount GIB
Weight 17 kg
Length 610 mm
Width 450 mm
Height 720 mm
Type of product Machine mount

Identification numbers & Classifications

Article number 077614 99001003
EAN / GTIN 2050001676795
Manufacturer number 99001003000

Description

Version:

The working height can be adjusted easily by means of gas pressure springs. Great stability due to robust construction.

Application:

With belt linishing modules applicable as a belt linishing machine, with expansion modules applicable for radial, longitudinal, flat, centreless grinding and deburring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart