This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Straight die grinder Cordless 71230162

Article no.: 077262 71230162

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V; Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 12 V; Fein type E 18 V
Manufacturer's designation AGSZ 18-280 BL Select
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless
Speed range 9,000 min-1 - 28,000 min-1
maximum collet ⌀ 8 mm
Weight 1.4 kg
maximum vibration to EN < 2.5 m/s2
electronic speed pre-selection yes
Power supply Rechargeable battery-powered
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077262 71230162
Manufacturer number 71230162000

Description

Version:

  • Dust-resistant and powerful cordless straight die grinder.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed pre-selection.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with continuous high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration working thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection.
  • Dust-protected, separate motor electronics in the handle area.
Compact with short spindle neck.

Supplied with:

Supplied with 6 mm ⌀ collet, 1 × 13 AF and 1 × 17 AF spanner, carrying case. Without battery and charger. Suitable spare batteries and chargers can be found under No. 073834073845.

Note:

See 073834 ff. for suitable spare batteries and chargers.
Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart