Core drilling machine MAB825

Article no.: 076535 MAB825
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MAB825
Power supply Mains operated
Power consumption 1,800 W
Speed range 1st speed 40 min-1 - 110 min-1
Speed range 2nd speed 65 min-1 - 175 min-1
Speed range 3rd speed 140 min-1 - 360 min-1
Speed range 4th speed 220 min-1 - 600 min-1
Tool arbor shape MT3
Tool arbor size 19 mm, 32 mm Weldon
maximum core drill ⌀ in steel 100 mm
maximum machine tap ⌀ in steel M30 mm
maximum twist drill size ⌀ in steel 31.75 mm
maximum countersink ⌀ 50 mm
maximum reamer ⌀ 31.75 mm
Length of magnetic base 110 mm
Width of the magnetic base 220 mm
Working stroke 255 mm
Weight 25 kg
Length 370 mm
Width 240 mm
Height 475 mm
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076535 MAB825
EAN / GTIN 4250187507373
Manufacturer number MAB825

Description

Version:

  • Integral internal lubrication system, magnetic indicator for monitoring the magnetic clamping force.
  • Integral cutting oil container, complete cable routing within the casing.
  • Oil bath gearbox.
The heavy-duty power package. Core drills up to ⌀ 100 mm. Thread tapping up to maximum M30 using the
adapter supplied. MT3 tool arbor with keyless quick-change clamping system. Thermal cut-out and clutch protect machine and tool. Motor with 4-speed gearbox, full wave electronic controls and torque limit cut-out permits best speed settings with no loss of power. Supplied with core drills dia. 17.5 / 21 / 24 mm, cutting depth 55 mm; thread tapping adapters M20 / M24 / M27.

Supplied with:

Includes case, core drill holder, ejector pin for core drill, safety chain, magnetic swarf hook, lubrication system and operating tool.

Note:

  • See No. 118780 to 118825 for core drills.
  • Core drilling machines with automatic feed, vacuum clamping plate and pipe clamping fixtures available on request.
  • Pneumatic core drilling machines with ATEX standard available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart