Drill BEV1300-2

Article no.: 075070 BEV1300-2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BEV 1300-2
    Power supply Mains-powered
    Power consumption 1,300 W
    maximum torque 16 Nm; 44 Nm
    maximum speed 1st speed 1,100 min-1
    maximum speed 2nd speed 3,100 min-1
    Chuck clamping range 1.5 mm - 13 mm
    Clamping neck ⌀ 43 mm
    Maximum twist drill size ⌀ in steel 1st speed 16 mm
    maximum twist drill size ⌀ in steel 2nd speed 10 mm
    maximum twist drill size ⌀ in wood 1st speed 40 mm
    maximum twist drill size ⌀ in wood 2nd speed 25 mm
    Weight 2.7 kg
    Cable length 4 m
    Reversible yes
    Type of product Drill

    Identification numbers & Classifications

    Article number 075070 BEV1300-2
    EAN / GTIN 4007430314352
    Manufacturer number 600574000

    Description

    Version:

    The right drill for every hole diameter.
    Each drill has an optimum speed range for specific drilling diameters, as well as a spindle with hexagon socket for screwdriver bits for use even without a drill chuck.
    • Robust die-cast aluminum gear housing for optimum heat dissipation and durability.
    • Rotating carbon brush bridge for maximum performance even in anti-clockwise rotation, e.g. for unscrewing stuck screws.
    • Metabo S-automatic safety clutch: mechanical decoupling of the drive when the drill is blocked for safe working.
    • Selectable pulse operation for unscrewing fixed screws and spot drilling on smooth surfaces.
    • Vario-Tacho-Constamatic (VTC) full-wave electronics for working with material-appropriate speeds that remain constant under load.
    • Vario-Tacho-Constamatic (VTC) solid-shaft electronics for working at speeds appropriate to the material, which remain constant under load.
    • Adjustment wheel for pre-selection of the speed.
    • Two-speed gearbox.
    • Metabo Marathon motor with patented dust protection for a long working life.
    • Reversible.
    • Spindle with hexagon socket for screwdriver bits for working without a drill chuck.
    • Overload protection: protects the motor against overheating.
    • Restart protection: prevents accidental start-up after power interruption.
    • Handle with non-slip softgrip surface.
    • Cable-saving ball sleeve for optimum freedom of movement when working.
    • Carbon brush wear indicator.

    Supplied with:

    Includes key chuck, chuck key and additional handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart