Battery charger, Type: GAL18V6-80

Article no.: 073866 GAL18V6-80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GAL 18V6-80
Nominal voltage 18 V
Maximum number of charging points 6
Type of product Battery charger

Identification numbers & Classifications

Article number 073866 GAL18V6-80
EAN / GTIN 4059952519135
Manufacturer number 1600A01U9L

Description

Version:

Charger with 6 battery interfaces for 14.4 − 18 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart