Li-ion battery ProCore, 4.0 Ah, Battery type, battery voltage: C18V

Article no.: 073856 C18
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
124 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 4.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Weight per battery 515 g
Type of product Cordless

Identification numbers & Classifications

Article number 073856 C18
EAN / GTIN 3165140952873
Manufacturer number 1600A016GB

Description

Version:

Compact powerful Li-ion batteries.
  • No memory effect.
  • No power drop-off.
  • Low self-discharge rate.
  • Quick charging of the battery.
  • Very powerful, even at temperatures below 0 °C.

ProCORE 18V Professional battery with CoolPack 2.0 technology. Compatible with the Bosch Professional 18V system and the AMPShare battery alliance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart