Li-ion battery B12 V

Article no.: 073855 B12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
460 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBA 12V 3.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
suitable for Bosch 12 V
Weight per battery 180 g
Type of product Cordless

Identification numbers & Classifications

Article number 073855 B12
EAN / GTIN 3165140894494
Manufacturer number 1600A00X79

Description

Version:

Compact powerful Li-ion batteries.
  • No memory effect.
  • No power drop-off.
  • Low self-discharge rate.
  • Quick charging of the battery.
  • Very powerful, even at temperatures below 0 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart