Battery starter set High Output™, 3.0 Ah, Battery type: M18HNRG3

Article no.: 073826 M18HNRG3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18HNRG-302
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 18 V
Charging time per battery 35 min
suitable for 18V Milwaukee
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073826 M18HNRG3
EAN / GTIN 4058546286996
Manufacturer number 4933471071

Description

Supplied with:

Including a quick charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart