Li-ion system M18B5 MB18

Article no.: 073816 MB18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
592 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18B5
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Weight per battery 730 g
Type of product Cordless

Identification numbers & Classifications

Article number 073816 MB18
EAN / GTIN 4002395381449
Manufacturer number 4932430483

Description

Version:

MILWAUKEE REDLITHIUM-ION™ battery technology.
  • For all professional users.
  • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
  • Problem-solver use down to - 20 °C.

Suitable for:

M18 push-on battery system for all Milwaukee 18V-Li-ion power tools.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the MB18-CR battery.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart