{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | BS18C3BL-402C | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque hard | 110 Nm | |
maximum speed 1st speed | 0 min-1 - 500 min-1 | |
maximum speed 2nd speed | 0 min-1 - 2,100 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 65 mm | |
Weight | 5.88 kg | |
typical application | Heavy Duty | |
Type of product | Drill/driver | |
USP1 | 18V | |
USP2 | FIXTEC quick-change chuck, with softgrip |
Article number | 070222 BS18C3BL4 | |
EAN / GTIN | 4058546362188 |