Parting-off / grooving insert, HB7020, Groove width w: 3mm

Article no.: 273670 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €24.63 / Piece
  • from 10 Piece
    €20.53 / Piece
on request
In stock
1 436 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application P
Secondary application M
Cutting conditions continuous
Grade HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.07 mm/rev. - 0.2 mm/rev.
Corner radius R 0.3 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273670 3
EAN / GTIN 4045197719379
Manufacturer number 273670 3

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Parting-off / grooving insert, HB7020, Groove width w: 3mm

Parting-off / grooving insert, HB7020, Groove width w: 3mm

on request
In stock
1 436 pieces in stock
from 1  Pieces
€24.63
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€20.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
184 pieces in stock
from 1  Pieces
€30.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 055 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 260 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
378 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
603 pieces in stock
from 1  Pieces
€30.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 607 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 124 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
363 pieces in stock
from 1  Pieces
€30.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 533 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
338 pieces in stock
from 1  Pieces
€30.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 785 pieces in stock
from 1  Pieces
€31.05
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€25.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock
€15.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 347 pieces in stock
€15.58
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 1 2 2 2 2 2 2 2 2 2 2 2 2 1 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Finishing Finishing Finishing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Finishing; Skrubbearbejdning-sletbearbejdning Finishing; Skrubbearbejdning-sletbearbejdning
Tool material Carbide Cermet Carbide Carbide Carbide Cermet Carbide Carbide Cermet Carbide Carbide Cermet Carbide Carbide Carbide
Cutting conditions continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous
Main application P P P P P P P P P P P P P P P
Indexable insert profile neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral
Type of product Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart