GARANT Softcut® HSI 32/2 mm

Article no.: 214853 32/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 10 mm
Overall length Ltot 42 mm
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
Mounting thread M M16
suitable indexable insert SO.. 1205..
Pack of insert screws 219833 (15IP; 3.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214853 32/2
EAN / GTIN 4045197608680
Manufacturer number 214853 32/2

Description

Version:

Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance.

Application:

For outstanding surface quality. Burr-free milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.
For exact 90° corners, select ap = 8 mm.
To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Softcut® HSI  32/2 mm

GARANT Softcut® HSI 32/2 mm

on request
In stock
4 pieces in stock
€372.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
€331.20
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2
Mounting thread M M16 M16
Milling application End milling Ramping ;Circular milling ;Plunging
Overall length Ltot 42 35
suitable indexable insert SO.. 1205.. ZDHT 1505
Shank type with threaded shank with threaded shank
Type of product End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart