PrecisionBit for Torx Plus®, 1/4 inch E 6.3 5IP

Article no.: 674252 5IP
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.44 / Piece
  • from 10 Piece
    US $ 4.54 / Piece
on request
In stock
254 pieces in stock

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Torx Plus® profile 5IP
    overall length 50 mm
    Drive profile Screwdriver for TORX PLUS® screws
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674252 5IP
    EAN / GTIN 7610733245178
    Manufacturer number E6.401/5

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

    Standard:

    DIN ISO 1173

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart