Beskrivning:
Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 25 mm, Insert Seat Size Code (SSC) 25.0, Overall Length (OAL) 174.5 mm, Usable Length (LU) 78.8 mm
Kännetecken:
- Body Diameter Reduced (BDRED) 42 mm
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 25 mm
- Cutting Diameter Maximum (DCX) 25.9 mm
- Cutting Diameter Minimum (DCN) 25 mm
- Flange Diameter (DF) 42 mm
- Functional Length (LF) 109.95 mm
- Insert Seat Size Code (SSC) 25.0
- Length Group 3xD
- Master Insert Identification (MIID) ICP 250
- Overall Length (OAL) 174.5 mm
- Point Length (PL) 3.8 mm
- Protruding Length (LPR) 114.5 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 60 mm
- Shank Type Round
- Usable Length (LU) 78.8 mm