• Varen kan ikke bestilles pga. manglende priser.

Bladed jack-knife with aluminium handle DBKAH-EU

Art.-nr.: DBKAH-EU
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
    Produkttype Hobbyknive

    Identifikationsnumre og klassifikationer

    Artikelnummer DBKAH-EU
    EAN/GTIN 4010220030523
    Producentnummer DBKAH-EU
    L-nummer L80050 28

    Betegnelse

    Opis:

    • Light weight aluminium handle
    • Quick blade exchange
    • Belt clip
    • On carded hang pack

    Oznaka:

    • Overall length: 160 mm
    • Overall length: 6 1/4″
    • Cutting length: 1 1/8″
    • Cutting length: 28 mm

    Upotreba:

    • Interior fittings
    • Shell construction
    • DIY
    • Furniture and joinery works
    • Dry construction
    • Carpentry and woodwork
    • Razor-sharp cutting

    Napomena:

    • Danger warnings:
      • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
      • Cutting tools may only be used manually without using any auxiliary tools.
      • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
      • Improper use can cause personal injuries or material damage.
      • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
      • Always cut away from the head when using snips and knives.
      • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
      • Store cutting tools separately. This saves the cutting edges and your fingers.
      • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
    • Care instructions:
      • Clean the rails with solvent

    Service- og produktrådgivere

    Direkte køb

    Log ind på din konto

    I varekurven

    Til varekurven
    Til varekurven