Udførelse:
Direct connection to conductor and ground
Large clips are 5/8 inches in size
Routes the running path of the direct connection to cable and ground
10-ft Long cable
Compatible with 2250, 2273, 2250M, 2550, 2220M, 2273M, 2210 and 2573 locating systems
Beskrivelse:
3M™ Dynatel™ Direct Connect Telephone Transmitter Cable er koblingstilbehøret, der giver en direkte forbindelse til lederen og jorden. Det er udstyret med mindre alligatorklemmer i Telco-stil med en isolationsgennemtrængende nål indbygget for nem håndtering.
Egenskab:
Smaller Telco-style alligator clips with an insulation-piercing needle
Helps in locating underground facilities
Interface between the locator accessories