Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.394″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.344″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.344″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 9.05″ ,Overall Length (OAL) 11.42″ ,Point Angle (SIG) 135 Degrees ,Lunghezza utile (LU) 8.5039″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.394″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.344″
- Drill Bit Size / Cutting Diameter (DC): 0.344″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.344″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 9.05″
- Number of Teeth: 2
- Overall Length (OAL): 11.42″
- Point Angle (SIG): 135 Degrees
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.575″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 8.5039″