Descrizione:
Frese a Candela Indexabili ,Diametro connessione macchina (DCONMS) 0.905″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 2 ,Massima profondità di taglio (APMX) 0.787″ ,Overall Length (OAL) 2.677″
Proprietà:
- Connection Code Machine Side (CCMS): FLEXFIT
- Diametro connessione macchina (DCONMS): 0.905″
- Connection Thread Nominal Size Machine Side (THSZMS): M12
- Raggio dellinserto (RE): 1/2″
- Diametro della fresa (DC): 1″
- Cutting Diameter (DC/DCX): 1″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 2
- Massima profondità di taglio (APMX): 0.787″
- Drive Size (DRVS): 3/4″
- Front Type: A
- Functional Length (LF): 1.811″
- Master Insert Identification (MIID): BCR D1.00-QT
- Overall Length (OAL): 2.677″