Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 24 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 2, Massima profondità di taglio (APMX) 20 mm, Overall Length (OAL) 57 mm
Proprietà:
- Connection Code Machine Side (CCMS) MultiMaster
- Diametro connessione macchina (DCONMS) 24 mm
- Connection Thread Nominal Size Machine Side (THSZMS) T15
- Coolant Supply Property (CSP) Coolant Thru
- Raggio dellinserto (RE) 12.5 mm
- Diametro della fresa (DC) 25 mm
- Cutting Diameter (DC/DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 2
- Massima profondità di taglio (APMX) 20 mm
- Drive Size (DRVS) 19 mm
- Functional Length (LF) 40 mm
- Master Insert Identification (MIID) BCR D250-QT
- Overall Length (OAL) 57 mm