TPF M-2.5X0.45-F HETI DIN 13 HSS Cold Forming Machine Taps - ISO Metric Coarse Threads

Réf.: L24190 326
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
    Série HSS TAP
    Type de produit Tarauds à refouler

    Numéros d’identification et classifications

    Référence article L24190 326
    EAN / GTIN 7291075010992
    Réf. fabricant 4445227

    Description

    Beskrivning:

    Form Taps, Connection Diameter Machine Side (DCONMS) 2.8 mm, Overall Length (OAL) 50 mm, Thread Diameter Size (TDZ) M2.5, Thread Pitch (TP) 0.45 mm

    Kännetecken:

    • Connection Diameter Machine Side (DCONMS) 2.8 mm
    • Flute Count (NOF) 5
    • Overall Length (OAL) 50 mm
    • Tap Standard DIN 371
    • Thread Cutting Part Length (THL) 9 mm
    • Thread Diameter Size (TDZ) M2.5
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 0.45 mm