Description:
Square End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 1/2″ ,Decimal Equivalent 0.5″ ,Depth of Cut Maximum (APMX) 1″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 3-1/2″ ,Shank Type Weldon ,Shank Type Weldon
Feature:
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 1/2″
- Corner Chamfer Width (CHW): 0.02″
- Cutting Diameter (DC): 1/2″
- Decimal Equivalent: 0.5″
- Depth of Cut Maximum (APMX): 1″
- Flute Count (NOF): 4
- Flute Helix Angle (FHA): 30 Degrees
- Maximum Feed per Tooth (fz(max):): 0.004 ″/tooth
- Minimum Feed per Tooth (fz(min):): 0.002 ″/tooth
- Overall Length (OAL): 3-1/2″
- Ramping Angle Maximum (RMPX): 5 Degrees
- Shank Diameter Tolerance (TCDMM): h6
- Shank Type: Weldon
- Usable Length (LU): 1.669″