• The item cannot be ordered due to missing prices.

Cordless sabre saw GSA 18V-32 Professional, Type: GSA1832SET

Article no.: P07821 GSA1832SET

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSA1832SET
Battery capacity 5 Ah
Battery voltage 18 V
Rate of strokes 0 min-1 - 2,500 min-1
Power supply Rechargeable battery-powered
Type of product Saw

Identification & Classification

Article number P07821 GSA1832SET
EAN / GTIN 3165140924467
Manufacturer number 0615990J3A
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

  • Optimum handling characteristics in every working position, thanks to the unique ergonomic shape.
  • Powerful performance thanks to the EC motors with the same power as a mains adapter.
  • Non-fatiguing working thanks to the lowest vibration in its class.

Supplied with:

3 × 5.0 Ah Li-ion battery, charger GAL 1880 CV, 1 × S1156XHM carbide sabre saw blade, 1 × S1130CF sabre saw, L-BOXX size 3, USB adapter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart