• The item cannot be ordered due to missing prices.

Stepladder, single-sided access, Number of steps including platform: GFS37Z

Article no.: G96005 GFS37Z

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of step Rung
Accessibility single-sided
Standard EN 131
Type of product Stepladder

Identification numbers & Classifications

Article number G96005 GFS37Z

Description

Version:

  • Certified to EN 131
  • Professional & Insluated to 30,000 volts
  • Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
  • Lightweight & easy to carry
  • Intergal tool tray for holding trays

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart