• The item cannot be ordered due to missing prices.

Mobile drum DT350Y

Article no.: G91013 DT350Y

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrel truck

Identification numbers & Classifications

Article number G91013 DT350Y

Description

Version:

  • Looped ergonomic handle
  • Large toe prongs to allow drum off loading onto a pallet and loading from a pallet
  • Cradle design allows the unit to be used in ahoriz ontal manner for dispensing drum contents
  • 45° design allows the unit to take the full weight of the drum whilst transporting
  • Suitable for use with a 210L steel & certain plastic drums
  • Mobile on 4 x 200 mm nylon wheels
Direct purchase

Sign in to your Account

To shopping cart