• The item cannot be ordered due to missing prices.

Tubular steel truck CT102L

Article no.: G91009 CT102L

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number G91009 CT102L

Description

Version:

  • Tubular steel powder coated trucks designed to safely manoeuvre 47 kg propane cylinders
  • The max diameter of cradle supports is 380 mm
  • Comes with puncture proof front wheels
  • Fitted with a rear castor which supports the laden trolley enabling full operator control when manoeuvring
Direct purchase

Sign in to your Account

To shopping cart