• The item cannot be ordered due to missing prices.

Distribution trolley, Type: DT603Y

Article no.: G91007 DT603Y

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of wheel Rubber
Type of product Enclosed trolley

Identification numbers & Classifications

Article number G91007 DT603Y

Description

Version:

  • Without Doors
  • Standard unit comes with the base shelf but the unit can hold 2 shelves (available as extras) which can be placed at 690 & 1090 mm heights
  • 2 Fixed & 2 Swivel Braked 200 mm Rubber Castors
  • Load capacity per shelf: 30 kg
  • Base/Shelf Size mm: 860 x 620
  • Capacity kg evenly distributed: 500
Direct purchase

Sign in to your Account

To shopping cart