• The item cannot be ordered due to missing prices.

Sack Trucks, Type: GI703R

Article no.: G91000 GI703R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of wheel Pneumatic wheels
Type of product Sack truck

Identification numbers & Classifications

Article number G91000 GI703R

Description

Version:

  • Mobile on REACH compliant & puncture proof pneumatic wheels
  • High quality steel with hardwearing aqua blue powder coated finish

Feature:

  • Complete with strong, riveted knuckle guard hand grips
    Direct purchase

    Sign in to your Account

    To shopping cart