• The item cannot be ordered due to missing prices.

Ladies work trousers 08

Article no.: G09963 08

Select article variation and quantity

Size UK Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour Black
Size UK 8
Type of product Work trousers

Identification numbers & Classifications

Article number G09963 08

Description

Version:

  • Best selling, multi functional, hardwearing trousers
  • Internal kneepad pocket
  • Slight elastication at sides of waistband - very comfortable to wear
  • Multiple pockets with extra strong lining including 2 front and 2 rear pockets
  • Combat style leg pockets, mobile phone pocket on thigh
  • Heavy duty, non-scratch fixing stud on waistband
  • Triple stitched on main seams for ultimate strength

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart