{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-slip | |
Weight | 7.5 kg | |
Length | 1,500 mm | |
Width | 900 mm | |
Material | NBR | |
Surface | Cross-Grip | |
Colour | black | |
Type of product | Anti-slip mat |
Article number | G09606 KMAT |