• The item cannot be ordered due to missing prices.

Orthomat® Premium Anti Fatigue Mat, black, width x Length: 0.9X1.5M

Article no.: G09604 0.9X1.5M

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 150 cm
Width 90 cm
Material Open Cell PVC (Foam)
Surface Pebble
Colour black
Weight 4.99 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09604 0.9X1.5M

Description

Version:

Exceptional fatigue-relief properties – a real investment for the workplace.
  • Dual layer construction for superior comfort and durability.
  • Tough textured top surface for excellent resilience against wear and tear.
  • Insulates against the effects of cold concrete floors.
  • Low density under layer provides extremely effective underfoot cushioning.
  • Ideal for demanding locations, especially where regular turning is involved.
  • Tapered edges to reduce trip hazards.
  • Max. Operating Temperature +60°C
Orthomat Premium Black 0.9m x 1.5m

Application:

Production lines, Assembly areas, Packing stations, Workbenches, Retail counters

Suitable for:

Dry indoor environments.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart