• The item cannot be ordered due to missing prices.

HI-VISIBILITY SWEATSHIRT ORANGE SIZEMED

Article no.: G09431 SIZEMED

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Colour orange
    Unisex size M
    Standard/regulation EN ISO 20471 Class 3 high visibility
    Type of product Sweatshirt

    Identification numbers & Classifications

    Article number G09431 SIZEMED

    Description

    Version:

    • Hi Vis sweatshirt
    • 280 gsm fleece fabric
    • 100% polyester
    • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
    • Retro-reflective sew on tape
    • 2 band & brace
    • Conforms to EN ISO 20471 Class 3 high visibility
    • RIS-3279-TOM - Railway use certified.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart