• The item cannot be ordered due to missing prices.

PU OVERTROUSERS SATURN YELLOW, Saturn Yellow, Clothing size UK: SIZEMED

Article no.: G09345 SIZEMED

Select article variation and quantity

Clothing size UK Unit price incl. VAT
  • Fabric composition: polyester
  • Standard: EN ISO 20471
  • Standard/regulation: EN343 Class 3 resistance to water penetration Class 1 breathability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition polyester
Colour Saturn Yellow
Size UK M
Standard EN ISO 20471
Standard/regulation EN343 Class 3 resistance to water penetration Class 1 breathability
EN 20471 (high visibility) Class 1
Type of product High visibility trousers

Identification numbers & Classifications

Article number G09345 SIZEMED

Description

Version:

  • Breathable fabric
  • Polyester with PU coating
  • Overtrousers with elasticated waist
  • Studded ankles
  • 3M retro-reflective tape
  • EN ISO 20471 Class 1 high visibility
  • EN343 Class 3 resistance to water penetration Class 1 breathability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart