• The item cannot be ordered due to missing prices.

CREW NECK T-SHIRT ORANGE MED

Article no.: G09326 MED

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 2
Gender Unisex
Fabric composition 100% polyester
Colour Orange
Unisex size M
Type of product High visibility shirt

Identification numbers & Classifications

Article number G09326 MED

Description

Version:

  • High visibility tee shirt
  • 100% Bird Eye Polyester fabric
  • Reflective tape
  • Left breast pocket•Conforms to EN ISO 20471 Class 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart