• The item cannot be ordered due to missing prices.

NYLON B-DRI WEATHERPROOF SUIT ORANGE LRG

Article no.: G09322 LRG

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: nylon with PVC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition nylon with PVC
Colour orange
Unisex size L
Type of product Rainproof jacket

Identification numbers & Classifications

Article number G09322 LRG

Description

Version:

Jacket and Trouser Pack
Jacket:
  • Lightweight nylon with PVC coating to the inside
  • Zip front
  • Concealed Hood
  • lower front pocket with flaps
  • Studded cuffs
  • Hip drawcord
  • Fully taped seams
    Trousers:
  • Elasticated waist
  • Access to pockets
  • Stud fastening to ankles
  • Fully taped seams
  • Manufactured in lightweight nylon with PVC waterproof coating to the inside surface, fully taped seams.
    Jacket with full zip front opening with attached hood/drawcord fully retractable into 'mandarin' collar, two lower front pockets concealed under wide flap, hip drawcord.
    Trousers with elasticated waist, through access pockets and adjustable stud fastening at ankle.
  • Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart