• The item cannot be ordered due to missing prices.

Orthomat® Standard Anti Fatigue Mat 0915 m

Article no.: G09192 0915

Select article variation and quantity

width x Length (m) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Colour black / yellow
Type of product Workplace mat

Identification numbers & Classifications

Article number G09192 0915

Description

Version:

Versatile single layer foam anti-fatigue mat.
Insulates standing workers against the effects of cold concrete floors.
Lightweight, so easy to transport and reposition.
Best suited to dry environments.
High visibility version available with bright yellow borders.
Ideal for lighter industrial use.
Textured surface provides attractive appearance.
Available in mats and rolls.
Fire tested to BS EN 13501-1.
Orthomat Black/Yel 0.9m x 1.5m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart