{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Colour | orange | |
Material | 80-20 polyester cotton | |
Size UK | 42S | |
Standard | EN ISO 20471 | |
EN 20471 (high visibility) | Class 2 | |
Type of product | High visibility trousers |
Article number | G09152 42S |