• The item cannot be ordered due to missing prices.

PREMIUM PK SHIRT NAVY BLUE, navy blue, Unisex size: L

Article no.: G09087 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 50% Cotton; 50% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 50% Cotton; 50% polyester
Colour navy blue
Unisex size L
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09087 L

Description

Version:

  • 50% Cotton, 50% Polyester
  • 260gsm heavy knit pique Polo Shirt
  • High natural cotton content for wearer comfort
  • 3 matching button placket
  • Cuffed Sleeves
  • Taped Neck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart