• The item cannot be ordered due to missing prices.

HI-VISIBILITY SWEATSHIRT SATURN YELLOW SML

Article no.: G09080 SML

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size S
Standard/regulation EN ISO 20471 Class 3 high visibility
Type of product Sweatshirt

Identification numbers & Classifications

Article number G09080 SML

Description

Version:

  • Hi Vis sweatshirt.
  • 280 gsm fleece fabric
  • 100% polyester
  • Anti pill (the fabric has been treated to prevent little balls (or pills) of thread appearing on the surface of the fabric)
  • Retro-reflective sew on tape
  • 2 band & brace
  • Conforms to EN ISO 20471 Class 3 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart