• The item cannot be ordered due to missing prices.

SAFETY BASEBALL CAPB-CAP

Article no.: G09077 B-CAP

Select article variation and quantity

Unit price incl. VAT
  • Fabric composition: 100% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% cotton
Colour navy blue
Type of product Cap

Identification numbers & Classifications

Article number G09077 B-CAP

Description

Version:

  • Stylish fashionable 100% cotton baseball cap with ventilation holes. Fitted over a plastic shell providing lightweight head protection.Fits 54cm - 59cm CircumferenceConforms to EN812: 2012

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart