• The item cannot be ordered due to missing prices.

Acrylic Paint, Colour: GREY

Article no.: G08317 GREY

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.3 kg
Contents 400 ml
Type of product Marking paint

Identification numbers & Classifications

Article number G08317 GREY

Description

Version:

Vibrant acrylic paint for the repair and touch-up of painted surfaces.

Feature:

  • RAL matched for accurate colour matches
  • Fast drying: touch dry in <5 minutes
  • Once cured (24-hours) the paints have a high UV resistance
  • Excellent flexibility and hardness
  • Excellent adhesion to all surface types

Colour:

Battleship Grey RAL 7032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart