• The item cannot be ordered due to missing prices.

Highly Visible Corrosion Inhibitor, Colour: CLEAR

Article no.: G08315 CLEAR

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.5 l
Weight 0.44 kg

Identification numbers & Classifications

Article number G08315 CLEAR

Description

Version:

A clear, non-staining, viscous, protective coating for use on mould tools. It removes moisture and provides good, long-term protection to surfaces.

Feature:

  • Easy identification of treated areas for total coverage
  • Will not penetrate or creep into the mould tool
  • Resists high humidity and acid finger marking
  • Easy to apply with good wetting properties
  • Excellent corrosion protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart