• The item cannot be ordered due to missing prices.

Dry Molybdenum Disulphide Lubricant 400ML

Article no.: G08308 400ML

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.4 l
Weight 0.26 kg
Type of product Lubricant

Identification numbers & Classifications

Article number G08308 400ML

Description

Version:

For use in high load applications where other lubricants would fail, but a dry film is still required. Use as running in treatment on rolling and sliding bearings.
Dry MOS2 Lubricant In A Resin Binder.

Feature:

  • Tough and long-lasting resin-bonded lubricant
  • Multiple applications (re-coating) provides enhanced performance, with the final coat benefiting from light polishing to further improve slip.
  • Operational Temperature range: -150°C to +400°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart