{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 270 | |
Chemical basis | Dimethacrylate ester | |
Shape | liquid | |
Characteristics | fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M20 | |
Strength class | high-strength | |
Disassembly | heavy-duty | |
Colour | green | |
Labelling of hazardous substances | GHS07: Exclamation mark; GHS09 harmful to the environment | |
Type of product | Thread lock |
Article number | G08270 250ML |