Mesh back panel for frame profile S610-M18-U, Type: 2700X1500

Article no.: 991450 2700X1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Mesh height 1,500 mm
Mesh pitch 50×50×3 mm
suitable for racking bay width 2,700 mm
Material of mesh strands galvanised
Type of product Mesh back panel

Identification numbers & Classifications

Article number 991450 2700X1500
EAN / GTIN 4004514227010
Manufacturer number 16118-N

Description

Version:

Frame paint finish blue, mesh galvanised. Mesh 50×50×2.5 mm.

Application:

To prevent stored goods falling out into traffic routes and working areas.

Suitable for:

Frame profile S610-M18-U. Stand width 76 mm. Pallet racks No. 991202 all sizes; No. 991207 all sizes; No. 991212 sizes 2500, 3000, 3500; No. 991217 sizes 2500, 3000, 3500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart