Chipboard shelf storage level 1000 mm

Article no.: 991045 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Insert thickness: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 25 mm
Width 2,140 mm
Depth 1,000 mm
Thickness 28 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 991045 1000
EAN / GTIN 4004514225733
Manufacturer number 19523

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart